Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SEMT13T3AGSR-L-ACM200

  • Zoro # G0595539


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Steel (P) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Insert Size
13T3
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-L-ACM200
Zoro #
G0595539
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Cutting Edge Length
13.40mm
Thickness
0.156 in
Depth of Cut
6.00mm

Details

Steel (P) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Lead Angle
45 Degrees
ANSI Number
SEMT13T3AGSR-L-ACM200
Item
Square Milling Insert
Insert Style
SEMT
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Grade
ACM200
Cutting Direction
Right Hand
No. of Edges
4
Inscribed Circle
0.5280 in
Coating
CVD
For Use With
Indexable Milling Cutters
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Mounting Style
Screw-On
ISO Number
SEMT13T3AGSR-L-ACM200
ANSI Code
SEMT13T3AGSR-L-ACM200
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
ACM200
Finish - Machining
TiCN
Chip-Breaker Code
L
Clearance Angle
20 Degrees
Shape
Square
Coating Process
CVD
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Features
Anti-Adhesion and Wear Resistance
Number of Cutting Edges
4
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Cutting Application
Milling
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.