Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT080304PZER-G-ACM200

  • Zoro # G0572323


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.130 in
Insert Application
Medium
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-G-ACM200
Zoro #
G0572323
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Thickness
0.120"
Insert Size
080304
Thickness
0.120 in
Cutting Edge Length
8.00mm
Depth of Cut
1.50mm
Corner Radius
0.40mm

Details

Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.130 in
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Coating
CVD
ANSI Number
SOMT080304PZER-G-ACM200
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Insert Style
SOMT
Insert Material
Carbide
Insert Shape
Square
No. of Edges
4
Grade
ACM200
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
ISO Number
SOMT080304PZER-G-ACM200
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Primary Material Application ISO Code
M, S
Shape
Square
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Insert Holding Type
Screw-On
Features
Anti-Adhesion and Wear Resistance
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Included Angle
90 Degrees
Coating Process
CVD
Cutting Application
General Purpose, Roughing
Number of Cutting Edges
4
Wiper Insert
Yes
ANSI Code
SOMT080304PZER-G-ACM200
Manufacturer Grade
ACM200
Chip-Breaker Code
G
Secondary Material Application
Nickel, Titanium
Hole Type
Countersink Hole
Finish - Machining
TiCN

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.