Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT080304PZER-L-ACM200

  • Zoro # G0572481


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Mounting Style
Screw-On
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-L-ACM200
Zoro #
G0572481
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Nose Radius
0.400"
Insert Size
080304
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Thickness
0.120 in
Corner Radius
0.40mm

Details

Mounting Style
Screw-On
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
Inscribed Circle
0.130 in
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Shape
Square
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Item
Square Milling Insert
Insert Style
SOMT
Coating
CVD
For Use With
Shoulder Milling Cutters
Rake
-6 Degrees Radial, 6 Degrees Axial
Grade
ACM200
No. of Edges
4
ANSI Number
SOMT080304PZER-L-ACM200
ISO Number
SOMT080304PZER-L-ACM200
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Number of Cutting Edges
4
Cutting Application
General Purpose, Roughing
Finish - Machining
TiCN
Coating Process
CVD
ANSI Code
SOMT080304PZER-L-ACM200
Manufacturer Grade
ACM200
Shape
Square
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Included Angle
90 Degrees
Material - Machining
Carbide
Features
Anti-Adhesion and Wear Resistance
Hole Type
Countersink Hole
Chip-Breaker Code
L

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.