Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT080308PZER-G-ACM200

  • Zoro # G0572509


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Grade
ACM200
Insert Style
SOMT
Coating
CVD
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080308PZER-G-ACM200
Zoro #
G0572509
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
080308
Insert Thickness
0.120"
Thickness
0.120 in
Corner Radius
0.80mm
Cutting Edge Length
8.00mm
Depth of Cut
1.50mm

Details

Grade
ACM200
Insert Style
SOMT
Coating
CVD
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Item
Square Milling Insert
Inscribed Circle
0.130 in
Mounting Style
Screw-On
No. of Edges
4
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
ANSI Number
SOMT080308PZER-G-ACM200
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Chip-Breaker
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Application
Medium
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Square
ISO Number
SOMT080308PZER-G-ACM200
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw-On
Coating Process
CVD
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Finish - Machining
TiCN
Included Angle
90 Degrees
Cutting Application
General Purpose, Roughing
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
G
Secondary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Titanium
Hole Type
Countersink Hole
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
ANSI Code
SOMT080308PZER-G-ACM200
Shape
Square
Features
Anti-Adhesion and Wear Resistance
Manufacturer Grade
ACM200
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.