Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT080308PZER-L-ACM200

  • Zoro # G0594717


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Nose Radius
0.800"
Insert Size
080308
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-L-ACM200
Zoro #
G0594717
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
080308
Insert Thickness
0.120"
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Thickness
0.120 in

Details

Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.130 in
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Insert Shape
Square
Cutting Direction
Right Hand
Grade
ACM200
Item
Square Milling Insert
Mounting Style
Screw-On
No. of Edges
4
ANSI Number
SOMT080308PZER-L-ACM200
For Use With
Shoulder Milling Cutters
Coating
CVD
Non Ferrous (N) Compatibility
No
Insert Style
SOMT
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Insert Application
Medium
Insert Material
Carbide
ISO Number
SOMT080308PZER-L-ACM200
ANSI Code
SOMT080308PZER-L-ACM200
Shape
Square
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
S
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiCN
Included Angle
90 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Features
Anti-Adhesion and Wear Resistance
Manufacturer Grade
ACM200
Cutting Application
General Purpose, Roughing
Primary Material Application ISO Code
M, S
Measurement System
Metric
Coating Process
CVD
Hole Type
Countersink Hole
Chip-Breaker Code
L
Secondary Material Application
Nickel, Titanium

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.