Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT080312PZER-G-ACM200

  • Zoro # G0594820


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Chip-Breaker
Yes
Nose Radius
1.200"
Rake
-6 Degrees Radial, 6 Degrees Axial
Mounting Style
Screw-On
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-G-ACM200
Zoro #
G0594820
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.200"
Insert Size
080312
Insert Thickness
0.120"
Thickness
0.120 in
Cutting Edge Length
8.00mm
Corner Radius
1.20mm
Depth of Cut
1.50mm

Details

Chip-Breaker
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
Mounting Style
Screw-On
Coating
CVD
Insert Shape
Square
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
Yes
Insert Style
SOMT
Non Ferrous (N) Compatibility
No
ANSI Number
SOMT080312PZER-G-ACM200
Hardened (H) Compatibility
No
Inscribed Circle
0.130 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Item
Square Milling Insert
Grade
ACM200
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Insert Application
Medium
No. of Edges
4
ISO Number
SOMT080312PZER-G-ACM200
Features
Anti-Adhesion and Wear Resistance
Secondary Material Application ISO Code
S
Finish - Machining
TiCN
Included Angle
90 Degrees
Wiper Insert
Yes
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Titanium
Cutting Application
General Purpose, Roughing
Chip-Breaker Code
G
ANSI Code
SOMT080312PZER-G-ACM200
Measurement System
Metric
Manufacturer Grade
ACM200
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Shape
Square
Coating Process
CVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.