Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT080312PZER-H-ACM200

  • Zoro # G0594997


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Size
080312
Chip-Breaker
Yes
Nose Radius
1.200"
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-H-ACM200
Zoro #
G0594997
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080312
Nose Radius
1.200"
Insert Thickness
0.120"
Thickness
0.120 in
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Corner Radius
1.20mm

Details

Chip-Breaker
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Application
Medium
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Mounting Style
Screw-On
Inscribed Circle
0.130 in
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
ANSI Number
SOMT080312PZER-H-ACM200
No. of Edges
4
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Style
SOMT
Coating
CVD
Grade
ACM200
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Square
Hardened (H) Compatibility
No
Insert Material
Carbide
ISO Number
SOMT080312PZER-H-ACM200
Included Angle
90 Degrees
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Finish - Machining
TiCN
Insert Holding Type
Screw-On
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Shape
Square
Features
Anti-Adhesion and Wear Resistance
Hole Type
Countersink Hole
Secondary Material Application
Nickel, Titanium
Coating Process
CVD
Cutting Application
General Purpose, Roughing
Chip-Breaker Code
H
ANSI Code
SOMT080312PZER-H-ACM200
Measurement System
Metric
Manufacturer Grade
ACM200

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.