Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT120404PDER-G-ACM200

  • Zoro # G0594942


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Size
120404
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Nose Radius
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120404PDER-G-ACM200
Zoro #
G0594942
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120404
Nose Radius
0.400"
Insert Thickness
0.310"
Cutting Edge Length
12.70mm
Depth of Cut
10.00mm
Thickness
0.310 in
Corner Radius
0.40mm

Details

Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SOMT120404PDER-G-ACM200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Insert Application
Medium
Cutting Direction
Right Hand
No. of Edges
4
Item
Square Milling Insert
Rake
-8 Degrees Radial, 8 Degrees Axial
Mounting Style
Screw-On
Chip-Breaker
Yes
Insert Shape
Square
Grade
ACM200
Insert Style
SOMT
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Inscribed Circle
1/2 in
Lead Angle
0 Degrees
Coating
CVD
Insert Material
Carbide
ISO Number
SOMT120404PDER-G-ACM200
Number of Cutting Edges
4
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Cutting Application
Milling
Shape
Square
Measurement System
Metric
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Primary Material Application
Stainless Steel
Manufacturer Grade
ACM200
ANSI Code
SOMT120404PDER-G-ACM200
Chip-Breaker Code
G
Coating Process
CVD
Wiper Insert
Yes
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M
Features
Anti-Adhesion and Wear Resistance
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiCN

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.