Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT120408PDER-G-ACM200

  • Zoro # G0595082


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Square
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Nose Radius
0.800"
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-G-ACM200
Zoro #
G0595082
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
120408
Insert Thickness
0.310"
Thickness
0.310 in
Cutting Edge Length
12.70mm
Corner Radius
0.80mm
Depth of Cut
10.00mm

Details

Insert Shape
Square
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Medium
For Use With
Shoulder Milling Cutters
No. of Edges
4
Cutting Direction
Right Hand
Chip-Breaker
Yes
Inscribed Circle
1/2 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Rake
-8 Degrees Radial, 8 Degrees Axial
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Item
Square Milling Insert
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Insert Style
SOMT
Hardened (H) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
ANSI Number
SOMT120408PDER-G-ACM200
Grade
ACM200
ISO Number
SOMT120408PDER-G-ACM200
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Manufacturer Grade
ACM200
Secondary Material Application ISO Code
S
Coating Process
CVD
Wiper Insert
Yes
Chip-Breaker Code
G
Secondary Material Application
Nickel, Titanium
Features
Anti-Adhesion and Wear Resistance
ANSI Code
SOMT120408PDER-G-ACM200
Finish - Machining
TiCN
Shape
Square
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Milling
Primary Material Application
Stainless Steel
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.