Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT120408PDER-H-ACM200

  • Zoro # G0595170


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Style
SOMT
Insert Size
120408
Chip-Breaker
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-H-ACM200
Zoro #
G0595170
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120408
Nose Radius
0.800"
Insert Thickness
0.310"
Corner Radius
0.80mm
Thickness
0.310 in
Depth of Cut
10.00mm
Cutting Edge Length
12.70mm

Details

Insert Style
SOMT
Item
Square Milling Insert
Chip-Breaker
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
ANSI Number
SOMT120408PDER-H-ACM200
Grade
ACM200
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Medium
For Use With
Shoulder Milling Cutters
Rake
-8 Degrees Radial, 8 Degrees Axial
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Square
Steel (P) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
ISO Number
SOMT120408PDER-H-ACM200
Material - Machining
Carbide
Measurement System
Metric
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
S
Included Angle
90 Degrees
Chip-Breaker Code
H
Cutting Application
Milling
Chip-Breaker Style
On One Side
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Hole Type
Countersink Hole
Wiper Insert
Yes
Primary Material Application
Stainless Steel
Coating Process
CVD
Shape
Square
Finish - Machining
TiCN
ANSI Code
SOMT120408PDER-H-ACM200
Manufacturer Grade
ACM200
Features
Anti-Adhesion and Wear Resistance

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.