Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SOMT120408PDER-L-ACM200

  • Zoro # G0607588


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Steel (P) Compatibility
Yes
Nose Radius
0.800"
ANSI Number
SOMT120408PDER-L-ACM200
Inscribed Circle
1/2 in
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-L-ACM200
Zoro #
G0607588
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
120408
Insert Thickness
0.310"
Cutting Edge Length
12.70mm
Corner Radius
0.80mm
Depth of Cut
10.00mm
Thickness
0.310 in

Details

Steel (P) Compatibility
Yes
ANSI Number
SOMT120408PDER-L-ACM200
Item
Square Milling Insert
Inscribed Circle
1/2 in
Coating
CVD
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Insert Shape
Square
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
4
Insert Style
SOMT
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
Insert Application
Medium
Grade
ACM200
Cutting Direction
Right Hand
ISO Number
SOMT120408PDER-L-ACM200
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Secondary Material Application
Nickel, Titanium
Cutting Application
Milling
Material - Machining
Carbide
Measurement System
Metric
Shape
Square
Chip-Breaker Style
On One Side
Manufacturer Grade
ACM200
Number of Cutting Edges
4
Features
Anti-Adhesion and Wear Resistance
Finish - Machining
TiCN
Included Angle
90 Degrees
Chip-Breaker Code
L
ANSI Code
SOMT120408PDER-L-ACM200
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
S
Wiper Insert
Yes
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Primary Material Application ISO Code
M
Coating Process
CVD

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.