Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # WDMT0603ZDTR-ACM200

  • Zoro # G0583149


product price: $9.05
/ea
Sold in multiples of 10 for $90.50

Key Features

Lead Angle
70 Degrees
Hardened (H) Compatibility
No
Grade
ACM200
Cutting Direction
Right Hand
For Use With
Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-ACM200
Zoro #
G0583149
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0603
Insert Thickness
0.120"
Nose Radius
1.500"
Corner Radius
0.0591 in
Depth of Cut
0.0390 in
Thickness
0.120 in

Details

Lead Angle
70 Degrees
Hardened (H) Compatibility
No
Grade
ACM200
Cutting Direction
Right Hand
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw-On
Coating
CVD
Stainless (M) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Insert Shape
Trigon
Item
Trigon Milling Insert
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Cast Iron (K) Compatibility
No
ANSI Number
WDMT0603ZDTR-ACM200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Medium
Inscribed Circle
1/4 in
Insert Style
WDMT
Non Ferrous (N) Compatibility
No
ANSI Code
WDMT0603ZDTR-ACM200
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Secondary Material Application
Alloy Steel
Coating Process
CVD
For Toolholder
MSX20750ELC, MSX20750EW
Insert Holding Type
Screw-On
Shape
Trigon
Clearance Angle
15 Degrees
Wiper Insert
Yes
Manufacturer Grade
ACM200
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Medium Cutting
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Primary Material Application ISO Code
M, S
Finish - Machining
TiCN
Included Angle
80 Degrees

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.