Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # WDMT0603ZDTR-H-ACM200

  • Zoro # G0583167


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Inscribed Circle
1/4 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
70 Degrees
Stainless (M) Compatibility
No
Nose Radius
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-H-ACM200
Zoro #
G0583167
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.500"
Insert Size
0603
Insert Thickness
0.120"
Thickness
0.120 in
Corner Radius
0.0591 in
Depth of Cut
0.0390 in

Details

Inscribed Circle
1/4 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
70 Degrees
Stainless (M) Compatibility
No
ANSI Number
WDMT0603ZDTR-H-ACM200
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
ACM200
Item
Trigon Milling Insert
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Insert Style
WDMT
Insert Shape
Trigon
No. of Edges
3
Insert Application
Medium
Coating
CVD
Cast Iron (K) Compatibility
No
For Use With
Milling Cutters
Cutting Direction
Right Hand
Included Angle
80 Degrees
Number of Cutting Edges
3
Manufacturer Grade
ACM200
Hole Type
Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Chip-Breaker Style
On One Side
Coating Process
CVD
For Toolholder
MSX20750ELC, MSX20750EW
Cutting Application
Medium Cutting
Clearance Angle
15 Degrees
Finish - Machining
TiCN
Secondary Material Application ISO Code
P
ANSI Code
WDMT0603ZDTR-H-ACM200
Shape
Trigon
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
Secondary Material Application
Alloy Steel
Wiper Insert
Yes

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.