Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # WDMT0804ZDTR-ACM200

  • Zoro # G0583261


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
3
ANSI Number
WDMT0804ZDTR-ACM200
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-ACM200
Zoro #
G0583261
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0804
Insert Thickness
0.160"
Nose Radius
2.000"
Depth of Cut
0.0590 in
Corner Radius
0.0787 in
Thickness
0.160 in

Details

Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
3
ANSI Number
WDMT0804ZDTR-ACM200
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
WDMT0804ZDTR
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Style
WDMT
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
70 Degrees
Item
Trigon Milling Insert
Mounting Style
Screw-On
Insert Application
Medium
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Insert Shape
Trigon
Inscribed Circle
0.3350 in
Grade
ACM200
Insert Material
Carbide
Shape
Trigon
Coating Process
CVD
Manufacturer Grade
ACM200
Finish - Machining
TiCN
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Hole Type
Countersink Hole
ANSI Code
WDMT0804ZDTR-ACM200
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Wiper Insert
Yes
Material - Machining
Carbide
Cutting Application
Medium Cutting
Secondary Material Application
Alloy Steel
For Toolholder
MSX31500R, MSX32000R
Insert Holding Type
Screw-On

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.