Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # WDMT0804ZDTR-H-ACM200

  • Zoro # G0583237


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Mounting Style
Screw-On
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Chip-Breaker
Yes
Insert Size
0804
Insert Shape
Trigon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDMT0804ZDTR-H-ACM200
Zoro #
G0583237
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0804
Insert Thickness
0.160"
Nose Radius
2.000"
Corner Radius
0.0787 in
Thickness
0.160 in
Depth of Cut
0.0590 in

Details

Mounting Style
Screw-On
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Chip-Breaker
Yes
Insert Shape
Trigon
No. of Edges
3
For Use With
Milling Cutters
Super Alloy (S) Compatibility
Yes
Grade
ACM200
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Insert Style
WDMT
Cutting Direction
Right Hand
ISO Number
WDMT0804ZDTR-H
Lead Angle
70 Degrees
Inscribed Circle
0.3350 in
Item
Trigon Milling Insert
Coating
CVD
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Application
Medium
ANSI Number
WDMT0804ZDTR-H-ACM200
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hole Type
Countersink Hole
Cutting Application
Medium Cutting
Material - Machining
Carbide
Measurement System
Fractional Inch
Wiper Insert
Yes
Secondary Material Application ISO Code
P
For Toolholder
MSX31500R, MSX32000R
Included Angle
80 Degrees
Manufacturer Grade
ACM200
ANSI Code
WDMT0804ZDTR-H-ACM200
Insert Holding Type
Screw-On
Shape
Trigon
Primary Material Application ISO Code
M, S
Clearance Angle
15 Degrees
Finish - Machining
TiCN
Chip-Breaker Style
On One Side
Secondary Material Application
Alloy Steel
Coating Process
CVD
Number of Cutting Edges
3
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.