Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # WDMT1406ZDTR-ACM200

  • Zoro # G0583471


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Trigon
Stainless (M) Compatibility
No
Nose Radius
2.000"
Cutting Direction
Right Hand
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1406ZDTR-ACM200
Zoro #
G0583471
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Size
1406
Insert Thickness
0.240"
Depth of Cut
0.0980 in
Corner Radius
0.0787 in
Thickness
0.240 in

Details

Insert Shape
Trigon
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Medium
Item
Trigon Milling Insert
Inscribed Circle
0.5510 in
No. of Edges
3
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Lead Angle
70 Degrees
Grade
ACM200
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
WDMT
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WDMT1406ZDTR-ACM200
For Use With
Milling Cutters
Coating
CVD
Finish - Machining
TiCN
For Toolholder
MSX52000R, MSX52500R, MSX53000R, MSX54000R-1.25, MSX54000R-1.50, MSX55000R, MSX56000R, WDMT14
Cutting Application
Medium Cutting
Primary Material Application ISO Code
M, S
Wiper Insert
Yes
Coating Process
CVD
ANSI Code
WDMT1406ZDTR-ACM200
Secondary Material Application
Alloy Steel
Included Angle
80 Degrees
Insert Holding Type
Screw-On
Number of Cutting Edges
3
Clearance Angle
15 Degrees
Manufacturer Grade
ACM200
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Trigon
Hole Type
Countersink Hole
Material - Machining
Carbide

Description

Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.