Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # XNMU060604PNER-G-ACM200

  • Zoro # G0595931


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Coating
CVD
ANSI Number
XNMU060604PNER-G-ACM200
Nose Radius
0.410"
Insert Style
XNMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-G-ACM200
Zoro #
G0595931
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.410"
Insert Thickness
0.240"
Insert Size
060604
Thickness
6.00mm
Depth of Cut
6.00mm
Width
11.20mm
Corner Radius
0.40mm
Cutting Edge Length
3.20mm

Details

Insert Shape
Triangle
Coating
CVD
Item
Triangle Milling Insert
ANSI Number
XNMU060604PNER-G-ACM200
Insert Style
XNMU
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.180 in
Chip-Breaker
Yes
Grade
ACM200
For Use With
Milling Cutters
Stainless (M) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
6
ISO Number
XNMU060604PNER-G-ACM200
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Chip-Breaker Code
G
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
ANSI Code
XNMU060604PNER-G-ACM200
Manufacturer Grade
ACM200
Wiper Insert
Yes
Coating Process
CVD
Clearance Angle
0 Degrees
Cutting Application
Milling
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Chip-Breaker Style
General Purpose
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiCN
Insert Holding Type
Screw-On
Number of Cutting Edges
6
Primary Material Application ISO Code
M, S
Shape
Triangle

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.