Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # XNMU060608PNER-G-ACM200

  • Zoro # G0596001


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Super Alloy (S) Compatibility
Yes
Rake
-5 Degrees Radial, -9 Degrees Axial
Chip-Breaker
Yes
Insert Shape
Triangle
Insert Thickness
0.240"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-G-ACM200
Zoro #
G0596001
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Insert Size
060604
Nose Radius
0.790"
Corner Radius
0.80mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Width
11.20mm
Thickness
6.00mm

Details

Super Alloy (S) Compatibility
Yes
Rake
-5 Degrees Radial, -9 Degrees Axial
Chip-Breaker
Yes
Insert Shape
Triangle
Lead Angle
0 Degrees
For Use With
Milling Cutters
No. of Edges
6
Insert Style
XNMU
Insert Material
Carbide
Insert Application
Medium
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Coating
CVD
Inscribed Circle
0.180 in
Stainless (M) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
XNMU060608PNER-G-ACM200
Grade
ACM200
Item
Triangle Milling Insert
Cutting Direction
Neutral
ISO Number
XNMU060608PNER-G-ACM200
Number of Cutting Edges
6
Secondary Material Application
Nickel, Titanium
ANSI Code
XNMU060608PNER-G-ACM200
Cutting Application
Milling
Manufacturer Grade
ACM200
Secondary Material Application ISO Code
S
Shape
Triangle
Chip-Breaker Code
G
Insert Holding Type
Screw-On
Material - Machining
Carbide
Wiper Insert
Yes
Coating Process
CVD
Primary Material Application ISO Code
M, S
Finish - Machining
TiCN
Clearance Angle
0 Degrees
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
General Purpose
Measurement System
Metric

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.