Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # XNMU060608PNER-H-ACM200

  • Zoro # G0582683


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Rake
-5 Degrees Radial, -9 Degrees Axial
Insert Size
060604
For Use With
Milling Cutters
Insert Material
Carbide
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-H-ACM200
Zoro #
G0582683
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
0.790"
Insert Thickness
0.240"
Depth of Cut
6.00mm
Thickness
6.00mm
Corner Radius
0.80mm
Width
11.20mm
Cutting Edge Length
3.20mm

Details

Rake
-5 Degrees Radial, -9 Degrees Axial
For Use With
Milling Cutters
Insert Material
Carbide
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Coating
CVD
Item
Triangle Milling Insert
Insert Application
Medium
No. of Edges
6
Mounting Style
Screw-On
Grade
ACM200
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Style
XNMU
Insert Shape
Triangle
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.180 in
ANSI Number
XNMU060608PNER-H-ACM200
ISO Number
XNMU060608PNER-H-ACM200
Chip-Breaker Code
H
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Cutting Application
Milling
Clearance Angle
0 Degrees
Number of Cutting Edges
6
ANSI Code
XNMU060608PNER-H-ACM200
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Measurement System
Metric
Wiper Insert
Yes
Chip-Breaker Style
Heavy Cut
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Triangle
Manufacturer Grade
ACM200
Material - Machining
Carbide
Finish - Machining
TiCN
Coating Process
CVD

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.