Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # XNMU060612PNER-G-ACM200

  • Zoro # G0582869


product price: $18.65
/ea
Sold in multiples of 10 for $186.50

Key Features

Stainless (M) Compatibility
No
Chip-Breaker
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Insert Style
XNMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-G-ACM200
Zoro #
G0582869
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Insert Size
060604
Nose Radius
1.190"
Depth of Cut
6.00mm
Cutting Edge Length
3.20mm
Corner Radius
1.20mm
Thickness
6.00mm
Width
11.20mm

Details

Stainless (M) Compatibility
No
Chip-Breaker
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Insert Style
XNMU
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Grade
ACM200
ANSI Number
XNMU060612PNER-G-ACM200
Insert Application
Medium
Inscribed Circle
0.180 in
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Milling Cutters
Item
Triangle Milling Insert
Insert Shape
Triangle
Lead Angle
0 Degrees
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Rake
-5 Degrees Radial, -9 Degrees Axial
ISO Number
XNMU060612PNER-G-ACM200
Wiper Insert
Yes
Finish - Machining
TiCN
Cutting Application
Milling
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw-On
Chip-Breaker Style
General Purpose
Clearance Angle
0 Degrees
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Coating Process
CVD
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
ANSI Code
XNMU060612PNER-G-ACM200
Number of Cutting Edges
6
Manufacturer Grade
ACM200
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Triangle
Chip-Breaker Code
G
Measurement System
Metric

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.