Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # XNMU060612PNER-H-ACM200

  • Zoro # G0582808


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
Nose Radius
1.190"
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Thickness
0.240"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-H-ACM200
Zoro #
G0582808
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.190"
Insert Thickness
0.240"
Insert Size
060604
Corner Radius
1.20mm
Thickness
6.00mm
Width
11.20mm
Depth of Cut
6.00mm
Cutting Edge Length
3.20mm

Details

Insert Shape
Triangle
Item
Triangle Milling Insert
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
XNMU
Grade
ACM200
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Insert Application
Medium
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.180 in
Insert Material
Carbide
No. of Edges
6
For Use With
Milling Cutters
ANSI Number
XNMU060612PNER-H-ACM200
Coating
CVD
Rake
-5 Degrees Radial, -9 Degrees Axial
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
ISO Number
XNMU060612PNER-H-ACM200
Shape
Triangle
Secondary Material Application ISO Code
S
Insert Holding Type
Screw-On
Coating Process
CVD
Manufacturer Grade
ACM200
Chip-Breaker Style
Heavy Cut
Chip-Breaker Code
H
Primary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Milling
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Measurement System
Metric
Finish - Machining
TiCN
Wiper Insert
Yes
Number of Cutting Edges
6
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
XNMU060612PNER-H-ACM200

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.