Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # XNMU060616PNER-G-ACM200

  • Zoro # G0607938


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Steel (P) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Neutral
ANSI Number
XNMU060616PNER-G-ACM200
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-G-ACM200
Zoro #
G0607938
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
1.600"
Insert Thickness
0.240"
Width
11.20mm
Thickness
6.00mm
Depth of Cut
6.00mm
Cutting Edge Length
3.20mm
Corner Radius
1.60mm

Details

Steel (P) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Neutral
ANSI Number
XNMU060616PNER-G-ACM200
Item
Triangle Milling Insert
Hardened (H) Compatibility
No
Insert Style
XNMU
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Grade
ACM200
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.180 in
Insert Application
Medium
For Use With
Milling Cutters
Insert Shape
Triangle
Rake
-5 Degrees Radial, -9 Degrees Axial
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Chip-Breaker
Yes
No. of Edges
6
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
XNMU060616PNER-G-ACM200
Clearance Angle
0 Degrees
Number of Cutting Edges
6
ANSI Code
XNMU060616PNER-G-ACM200
Secondary Material Application
Nickel, Titanium
Cutting Application
Milling
Finish - Machining
TiCN
Measurement System
Metric
Shape
Triangle
Coating Process
CVD
Manufacturer Grade
ACM200
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Wiper Insert
Yes
Chip-Breaker Code
G
Material - Machining
Carbide
Chip-Breaker Style
General Purpose

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.