Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # XNMU060616PNER-H-ACM200

  • Zoro # G0607999


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Grade
ACM200
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-H-ACM200
Zoro #
G0607999
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
1.600"
Insert Size
060604
Depth of Cut
6.00mm
Thickness
6.00mm
Width
11.20mm
Cutting Edge Length
3.20mm
Corner Radius
1.60mm

Details

Grade
ACM200
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
Stainless (M) Compatibility
No
Insert Material
Carbide
ANSI Number
XNMU060616PNER-H-ACM200
Insert Style
XNMU
Insert Shape
Triangle
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Insert Application
Medium
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Item
Triangle Milling Insert
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
For Use With
Milling Cutters
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
ISO Number
XNMU060616PNER-H-ACM200
Measurement System
Metric
Manufacturer Grade
ACM200
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Chip-Breaker Code
H
Cutting Application
Milling
Insert Holding Type
Screw-On
Number of Cutting Edges
6
Chip-Breaker Style
Heavy Cut
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiCN
Coating Process
CVD
ANSI Code
XNMU060616PNER-H-ACM200
Clearance Angle
0 Degrees
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Shape
Triangle
Secondary Material Application ISO Code
S

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.