Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT123504PEERE-ACM300

  • Zoro # G0581907


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Rake
Positive
Insert Size
123504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERE-ACM300
Zoro #
G0581907
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123504
Nose Radius
0.010"
Insert Thickness
0.138"
Thickness
0.138 in
Depth of Cut
10.00mm
Cutting Edge Length
12.00mm
Width
0.2600 in
Corner Radius
1/64 in

Details

Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Rake
Positive
Cutting Direction
Right Hand
No. of Edges
2
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
ANSI Number
AXMT123504PEERE-ACM300
Mounting Style
Screw-On
Inscribed Circle
0.130 in
Insert Application
Roughing
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Grade
ACM300
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Style
AXMT
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
ISO Number
AXMT123504PEERE-ACM300
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX20500EW, WEX2050E, WEX20625EMW, WEX20625EW, WEX2063E, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
ANSI Code
AXMT123504PEERE-ACM300
Clearance Angle
11 Degrees
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Coating Process
PVD
Chip-Breaker Code
E
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, S
Shape
Parallelogram
Number of Cutting Edges
2
Manufacturer Grade
ACM300
Wiper Insert
Yes
Cutting Application
Roughing

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERE-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.