Zoro Homepage

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT123524PEER-E-ACM300

  • Zoro # G0570932


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Material
Carbide
Insert Style
AXMT
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Insert Thickness
0.138"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123524PEER-E-ACM300
Zoro #
G0570932
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Insert Size
123524
Nose Radius
0.094"
Width
0.2600 in
Cutting Edge Length
12.00mm
Thickness
0.138 in
Depth of Cut
10.00mm
Corner Radius
3/32 in

Details

Insert Material
Carbide
Insert Style
AXMT
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
ANSI Number
AXMT123524PEER-E-ACM300
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Rake
Positive
Item
Parallelogram Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw-On
Inscribed Circle
0.130 in
Chip-Breaker
Yes
Coating
PVD
Insert Application
Roughing
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Grade
ACM300
Steel (P) Compatibility
No
ISO Number
AXMT123524PEER-E-ACM300
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Coating Process
PVD
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Cutting Application
Roughing
Included Angle
85 Degrees
ANSI Code
AXMT123524PEER-E-ACM300
Manufacturer Grade
ACM300
Secondary Material Application ISO Code
S
Chip-Breaker Code
E
Clearance Angle
11 Degrees
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
Shape
Parallelogram
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123524PEER-E-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.