Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT123532PEER-E-ACM300

  • Zoro # G0570978


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

No. of Edges
2
ANSI Number
AXMT123532PEER-E-ACM300
Insert Style
AXMT
Cast Iron (K) Compatibility
No
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123532PEER-E-ACM300
Zoro #
G0570978
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123532
Nose Radius
0.126"
Insert Thickness
0.138"
Depth of Cut
10.00mm
Thickness
0.138 in
Cutting Edge Length
12.00mm
Width
0.2600 in
Corner Radius
1/8 in

Details

No. of Edges
2
Item
Parallelogram Milling Insert
ANSI Number
AXMT123532PEER-E-ACM300
Insert Style
AXMT
Cast Iron (K) Compatibility
No
Rake
Positive
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Insert Material
Carbide
Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Coating
PVD
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Right Hand
Grade
ACM300
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.130 in
Insert Application
Roughing
ISO Number
AXMT123532PEER-E-ACM300
Material - Machining
Carbide
Cutting Application
Roughing
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Chip-Breaker Code
E
Wiper Insert
Yes
Number of Cutting Edges
2
Finish - Machining
TiAlN+AlCrN
Secondary Material Application
Nickel, Titanium
ANSI Code
AXMT123532PEER-E-ACM300
Clearance Angle
11 Degrees
Coating Process
PVD
Measurement System
Metric
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Hole Type
Countersink Hole
Secondary Material Application ISO Code
S
Included Angle
85 Degrees
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
Single Sided
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACM300

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123532PEER-E-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.