Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT170516PEERE-ACM300

  • Zoro # G0607378


product price: $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw-On
Rake
Positive
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170516PEERE-ACM300
Zoro #
G0607378
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170516
Insert Thickness
0.219"
Nose Radius
0.063"
Width
0.4020 in
Depth of Cut
14.00mm
Thickness
0.219 in
Corner Radius
1/16 in
Cutting Edge Length
17.00mm

Details

Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw-On
Rake
Positive
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Coating
PVD
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
ANSI Number
AXMT170516PEERE-ACM300
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Inscribed Circle
0.180 in
Insert Shape
Parallelogram
Lead Angle
0 Degrees
Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
ACM300
ISO Number
AXMT170516PEERE-ACM300
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
ACM300
Wiper Insert
Yes
Cutting Application
Roughing
ANSI Code
AXMT170516PEERE-ACM300
Clearance Angle
11 Degrees
Hole Type
Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
E
Shape
Parallelogram
Insert Holding Type
Screw-On
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Metric
Primary Material Application ISO Code
M, S
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application
Nickel, Titanium
Included Angle
85 Degrees
Finish - Machining
TiAlN+AlCrN
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Secondary Material Application ISO Code
S
Chip-Breaker Style
Single Sided

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170516PEERE-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.