Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT170520PEERE-ACM300

  • Zoro # G0607323


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Lead Angle
0 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT170520PEERE-ACM300
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170520PEERE-ACM300
Zoro #
G0607323
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170520
Nose Radius
0.079"
Insert Thickness
0.219"
Cutting Edge Length
17.00mm
Width
0.4020 in
Corner Radius
0.0790 in
Depth of Cut
14.00mm
Thickness
0.219 in

Details

Lead Angle
0 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT170520PEERE-ACM300
Rake
Positive
Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Cutting Direction
Right Hand
No. of Edges
2
Item
Parallelogram Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
AXMT
Insert Material
Carbide
Hardened (H) Compatibility
No
Grade
ACM300
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.180 in
Chip-Breaker
Yes
Insert Application
Roughing
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw-On
ISO Number
AXMT170520PEERE-ACM300
Number of Cutting Edges
2
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
S
Chip-Breaker Style
Single Sided
Secondary Material Application
Nickel, Titanium
Cutting Application
Roughing
Wiper Insert
Yes
Coating Process
PVD
Shape
Parallelogram
Material - Machining
Carbide
Hole Type
Countersink Hole
Manufacturer Grade
ACM300
Insert Holding Type
Screw-On
Chip-Breaker Code
E
Included Angle
85 Degrees
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
ANSI Code
AXMT170520PEERE-ACM300

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170520PEERE-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.