Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT170530PEERE-ACM300

  • Zoro # G0571398


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
ACM300
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170530PEERE-ACM300
Zoro #
G0571398
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.118"
Insert Thickness
0.219"
Insert Size
170530
Thickness
0.219 in
Width
0.4020 in
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Corner Radius
0.1180 in

Details

Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
ACM300
Insert Application
Roughing
Chip-Breaker
Yes
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw-On
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
AXMT170530PEERE-ACM300
Inscribed Circle
0.180 in
Insert Style
AXMT
Stainless (M) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Insert Material
Carbide
Item
Parallelogram Milling Insert
Rake
Positive
Lead Angle
0 Degrees
Insert Shape
Parallelogram
ISO Number
AXMT170530PEERE-ACM300
Manufacturer Grade
ACM300
Chip-Breaker Code
E
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
11 Degrees
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, S
Coating Process
PVD
ANSI Code
AXMT170530PEERE-ACM300
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Roughing
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Shape
Parallelogram
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170530PEERE-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.