Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT170548PEER-E-ACM300

  • Zoro # G0571501


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Style
AXMT
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
PVD
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170548PEER-E-ACM300
Zoro #
G0571501
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.189"
Insert Size
170548
Insert Thickness
0.219"
Corner Radius
0.1890 in
Cutting Edge Length
17.00mm
Thickness
0.219 in
Width
0.4020 in
Depth of Cut
14.00mm

Details

Insert Style
AXMT
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
PVD
Chip-Breaker
Yes
Stainless (M) Compatibility
No
No. of Edges
2
Grade
ACM300
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.180 in
Insert Material
Carbide
Rake
Positive
Steel (P) Compatibility
No
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Insert Application
Roughing
ANSI Number
AXMT170548PEER-E-ACM300
ISO Number
AXMT170548PEER-E-ACM300
Hole Type
Countersink Hole
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
M, S
Cutting Application
Roughing
Primary Material Application
Nickel, Stainless Steel, Titanium
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Wiper Insert
Yes
For Toolholder
WEX2000F Series Cutter
Measurement System
Metric
Clearance Angle
11 Degrees
Manufacturer Grade
ACM300
Secondary Material Application ISO Code
S
Chip-Breaker Code
E
Shape
Parallelogram
Finish - Machining
TiAlN+AlCrN
ANSI Code
AXMT170548PEER-E-ACM300
Number of Cutting Edges
2
Included Angle
85 Degrees
Insert Holding Type
Screw-On
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170548PEER-E-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.