Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX080404PNER-G-ACM300

  • Zoro # G0571483


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Thickness
0.170"
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-G-ACM300
Zoro #
G0571483
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Insert Size
080404
Nose Radius
0.010"
Depth of Cut
8.00mm
Width
9.30mm
Thickness
0.170 in
Corner Radius
1/64 in
Cutting Edge Length
8.60mm

Details

Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
Cutting Direction
Right Hand
ANSI Number
LNEX080404PNER-G-ACM300
Insert Style
LNMX
Insert Material
Carbide
Insert Shape
Rectangle
No. of Edges
4
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Item
Diamond Milling Insert
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Inscribed Circle
0.140 in
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Grade
ACM300
Coating
PVD
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
ISO Number
LNEX080404PNER-G-ACM300
Measurement System
Metric
Manufacturer Grade
ACM300
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Titanium
Cutting Application
Roughing
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
For Toolholder
TSX30625EW, TSX30750EW, TSX31000EW, TSX31250EW, TSX31500EW, TSX31500R, TSX32000R, TSX32500R, TSX41000EW, TSX41250EW, TSX41500EW, TSX41500R, TSX42000R, TSX42500R, TSX43000R, TSX44000R, TSX45000R, TSX46000R, TSXF30750EW, TSXF31000EW, TSXF31250EW, TSXF31500EW, TSXF31500R, TSXF32000R, TSXF32500R, TSXF41250EW, TSXF41500EW, TSXF41500R, TSXF42000R, TSXF42500R, TSXF43000R, TSXF44000R
Coating Process
PVD
Shape
Rectangular
Wiper Insert
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
LNEX080404PNER-G-ACM300
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw-On

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.