Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX080404PNER-L-ACM300

  • Zoro # G0571459


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Grade
ACM300
Insert Shape
Rectangle
Chip-Breaker
Yes
Rake
-34 Degrees to -20 Degrees Radial, -6 Degrees Axial
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-L-ACM300
Zoro #
G0571459
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080404
Insert Thickness
0.170"
Nose Radius
0.010"
Corner Radius
1/64 in
Thickness
0.170 in
Depth of Cut
8.00mm
Width
9.30mm
Cutting Edge Length
8.60mm

Details

Grade
ACM300
Insert Shape
Rectangle
Chip-Breaker
Yes
Rake
-34 Degrees to -20 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Coating
PVD
Inscribed Circle
0.140 in
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Insert Style
LNEX
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
LNEX080404PNER-L-ACM300
Mounting Style
Screw-On
Steel (P) Compatibility
No
Insert Application
Roughing
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Shoulder Milling Cutters
ISO Number
LNEX080404PNER-L-ACM300
Secondary Material Application ISO Code
S
Chip-Breaker Code
L
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
LNEX080404PNER-L-ACM300
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Hole Type
Straight or Countersink Hole
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Cutting Application
Roughing
Shape
Rectangular
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
ACM300
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Material - Machining
Carbide
Measurement System
Metric
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -34 Degrees to -20 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.