Milling Insert, ACM300 Grade, Carbide
Mfr # LNEX080408PNER-G-ACM300
Zoro # G0572043
product price: $16.95
/eaSold in multiples of 10 for $169.50
Key Features
Nose Radius
0.031"
Grade
ACM300
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNEX080408PNER-G-ACM300
Zoro #
G0572043
UPC #
-
Country of Origin
Japan
Dimensions
Nose Radius
0.031"
Insert Thickness
0.170"
Insert Size
080408
Corner Radius
1/32 in
Thickness
0.170 in
Width
9.30mm
Depth of Cut
8.00mm
Cutting Edge Length
8.60mm
Description
Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.