Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX080408PNER-L-ACM300

  • Zoro # G0571958


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Nose Radius
0.031"
Lead Angle
0 Degrees
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-L-ACM300
Zoro #
G0571958
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
080408
Insert Thickness
0.170"
Thickness
0.170 in
Depth of Cut
8.00mm
Corner Radius
1/32 in
Cutting Edge Length
8.60mm
Width
9.30mm

Details

Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Mounting Style
Screw-On
Inscribed Circle
0.140 in
Steel (P) Compatibility
No
ANSI Number
LNEX080408PNER-L-ACM300
Stainless (M) Compatibility
No
Insert Application
Roughing
For Use With
Shoulder Milling Cutters
No. of Edges
4
Coating
PVD
Cast Iron (K) Compatibility
No
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Grade
ACM300
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
LNMX
Item
Diamond Milling Insert
ISO Number
LNEX080408PNER-L-ACM300
Secondary Material Application ISO Code
S
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Shape
Rectangular
Material - Machining
Carbide
ANSI Code
LNEX080408PNER-L-ACM300
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Cutting Application
Roughing
Number of Cutting Edges
4
Wiper Insert
Yes
Secondary Material Application
Nickel, Titanium
Hole Type
Straight or Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
ACM300
Primary Material Application ISO Code
M, S
Chip-Breaker Code
L
Measurement System
Metric
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.