Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX080412PNER-G-ACM300

  • Zoro # G0572070


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Size
080412
Grade
ACM300
ANSI Number
LNEX080412PNER-G-ACM300
Coating
PVD
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080412PNER-G-ACM300
Zoro #
G0572070
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080412
Insert Thickness
0.170"
Nose Radius
0.047"
Cutting Edge Length
8.60mm
Depth of Cut
8.00mm
Thickness
0.170 in
Width
9.30mm
Corner Radius
3/64 in

Details

Grade
ACM300
ANSI Number
LNEX080412PNER-G-ACM300
Coating
PVD
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Cutting Direction
Right Hand
Insert Shape
Rectangle
Steel (P) Compatibility
No
No. of Edges
4
Insert Material
Carbide
Insert Style
LNMX
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Insert Application
Roughing
Inscribed Circle
0.140 in
Item
Diamond Milling Insert
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ISO Number
LNEX080412PNER-G-ACM300
Shape
Rectangular
ANSI Code
LNEX080412PNER-G-ACM300
Material - Machining
Carbide
Chip-Breaker Code
G
Number of Cutting Edges
4
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Roughing
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Hole Type
Straight or Countersink Hole
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Manufacturer Grade
ACM300
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Chip-Breaker Style
10 Degrees Rake Angle
Measurement System
Metric
Secondary Material Application ISO Code
S
Wiper Insert
Yes

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.