Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX080416PNER-G-ACM300

  • Zoro # G0572107


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Grade
ACM300
Insert Shape
Rectangle
Mounting Style
Screw-On
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080416PNER-G-ACM300
Zoro #
G0572107
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Size
080416
Insert Thickness
0.170"
Cutting Edge Length
8.60mm
Thickness
0.170 in
Width
9.30mm
Depth of Cut
8.00mm
Corner Radius
1/16 in

Details

Grade
ACM300
Insert Shape
Rectangle
Mounting Style
Screw-On
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
0.140 in
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Shoulder Milling Cutters
Insert Application
Roughing
Item
Diamond Milling Insert
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Lead Angle
0 Degrees
Insert Material
Carbide
ANSI Number
LNEX080416PNER-G-ACM300
Steel (P) Compatibility
No
Insert Style
LNMX
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Coating
PVD
ISO Number
LNEX080416PNER-G-ACM300
ANSI Code
LNEX080416PNER-G-ACM300
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
G
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Style
10 Degrees Rake Angle
Features
Excellent Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Roughing
Hole Type
Straight or Countersink Hole
Wiper Insert
Yes
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rectangular
Secondary Material Application ISO Code
S
Manufacturer Grade
ACM300

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.