Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX130604PNER-G-ACM300

  • Zoro # G0572271


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Size
130604
Stainless (M) Compatibility
Yes
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130604PNER-G-ACM300
Zoro #
G0572271
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130604
Nose Radius
0.010"
Insert Thickness
0.250"
Cutting Edge Length
13.00mm
Thickness
0.250 in
Depth of Cut
12.00mm
Width
12.60mm
Corner Radius
1/64 in

Details

Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
Yes
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
No. of Edges
4
Coating
PVD
Mounting Style
Screw-On
Grade
ACM300
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
LNMX
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Hardened (H) Compatibility
No
ANSI Number
LNEX130604PNER-G-ACM300
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Lead Angle
0 Degrees
Cutting Direction
Right Hand
ISO Number
LNEX130604PNER-G-ACM300
Coating Process
PVD
Clearance Angle
0 Degrees
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Wiper Insert
Yes
Cutting Application
Roughing
Hole Type
Straight or Countersink Hole
Manufacturer Grade
ACM300
Chip-Breaker Style
10 Degrees Rake Angle
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Finish - Machining
TiAlN+AlCrN
ANSI Code
LNEX130604PNER-G-ACM300
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
S
Insert Holding Type
Screw-On
Shape
Rectangular

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.