Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX130604PNER-L-ACM300

  • Zoro # G0572262


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
No. of Edges
4
Insert Thickness
0.250"
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130604PNER-L-ACM300
Zoro #
G0572262
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.010"
Insert Size
130604
Corner Radius
1/64 in
Thickness
0.250 in
Width
12.60mm
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm

Details

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Insert Application
Roughing
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
ACM300
For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
Lead Angle
0 Degrees
Coating
PVD
ANSI Number
LNEX130604PNER-L-ACM300
Insert Material
Carbide
Insert Style
LNEX
Chip-Breaker
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Inscribed Circle
0.180 in
Stainless (M) Compatibility
Yes
Item
Diamond Milling Insert
ISO Number
LNEX130604PNER-L-ACM300
Clearance Angle
0 Degrees
Shape
Rectangular
Secondary Material Application ISO Code
S
Coating Process
PVD
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Wiper Insert
Yes
Chip-Breaker Code
L
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
10 Degrees Rake Angle
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiAlN+AlCrN
Cutting Application
Roughing
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
Manufacturer Grade
ACM300
Measurement System
Metric
Primary Material Application ISO Code
M, S
ANSI Code
LNEX130604PNER-L-ACM300
Hole Type
Straight or Countersink Hole
Material - Machining
Carbide

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.