Milling Insert, ACM300 Grade, Carbide
Mfr # LNEX130608PNER-G-ACM300
Zoro # G0572350
product price: $18.55
/eaSold in multiples of 10 for $185.50
Key Features
Insert Size
130608
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Grade
ACM300
Stainless (M) Compatibility
Yes
Insert Application
Roughing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNEX130608PNER-G-ACM300
Zoro #
G0572350
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
130608
Insert Thickness
0.250"
Nose Radius
0.031"
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Thickness
0.250 in
Corner Radius
1/32 in
Width
12.60mm
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.