Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX130608PNER-L-ACM300

  • Zoro # G0607490


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-L-ACM300
Zoro #
G0607490
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Thickness
0.250"
Insert Size
130608
Thickness
0.250 in
Depth of Cut
12.00mm
Width
12.60mm
Cutting Edge Length
13.00mm
Corner Radius
1/32 in

Details

Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Coating
PVD
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Style
LNMX
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Item
Diamond Milling Insert
Insert Shape
Rectangle
For Use With
Shoulder Milling Cutters
No. of Edges
4
Stainless (M) Compatibility
Yes
Grade
ACM300
Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
LNEX130608PNER-L-ACM300
Steel (P) Compatibility
No
ISO Number
LNEX130608PNER-L-ACM300
Number of Cutting Edges
4
Material - Machining
Carbide
Wiper Insert
Yes
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Cutting Application
Roughing
Clearance Angle
0 Degrees
Shape
Rectangular
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
ACM300
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
10 Degrees Rake Angle
ANSI Code
LNEX130608PNER-L-ACM300
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Hole Type
Straight or Countersink Hole
Insert Holding Type
Screw-On
Measurement System
Metric
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Code
L

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.