Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX130616PNER-G-ACM300

  • Zoro # G0607737


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Lead Angle
0 Degrees
No. of Edges
4
Mounting Style
Screw-On
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-G-ACM300
Zoro #
G0607737
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.063"
Insert Size
130616
Corner Radius
1/16 in
Depth of Cut
12.00mm
Width
12.60mm
Thickness
0.250 in
Cutting Edge Length
13.00mm

Details

Lead Angle
0 Degrees
No. of Edges
4
Mounting Style
Screw-On
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
For Use With
Shoulder Milling Cutters
Coating
PVD
Chip-Breaker
Yes
Inscribed Circle
0.180 in
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Style
LNMX
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
ANSI Number
LNEX130616PNER-G-ACM300
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Grade
ACM300
Insert Shape
Rectangle
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Roughing
ISO Number
LNEX130616PNER-G-ACM300
ANSI Code
LNEX130616PNER-G-ACM300
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Style
10 Degrees Rake Angle
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Cutting Application
Roughing
Measurement System
Metric
Insert Holding Type
Screw-On
Manufacturer Grade
ACM300
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
4
Shape
Rectangular
Chip-Breaker Code
G
Hole Type
Straight or Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.