Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX130624PNER-G-ACM300

  • Zoro # G0594120


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Style
LNMX
Stainless (M) Compatibility
Yes
Insert Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130624PNER-G-ACM300
Zoro #
G0594120
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130624
Nose Radius
0.094"
Depth of Cut
12.00mm
Corner Radius
3/32 in
Cutting Edge Length
13.00mm
Width
12.60mm
Thickness
0.250 in

Details

Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Item
Diamond Milling Insert
Insert Style
LNMX
Stainless (M) Compatibility
Yes
Insert Shape
Rectangle
No. of Edges
4
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
PVD
Mounting Style
Screw-On
Insert Material
Carbide
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Insert Application
Roughing
Steel (P) Compatibility
No
Chip-Breaker
Yes
Lead Angle
0 Degrees
ANSI Number
LNEX130624PNER-G-ACM300
Grade
ACM300
ISO Number
LNEX130624PNER-G-ACM300
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
ACM300
Measurement System
Metric
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Coating Process
PVD
Chip-Breaker Code
G
Finish - Machining
TiAlN+AlCrN
Shape
Rectangular
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Hole Type
Straight or Countersink Hole
ANSI Code
LNEX130624PNER-G-ACM300
Cutting Application
Roughing
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Chip-Breaker Style
10 Degrees Rake Angle

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.