Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # LNEX130632PNER-G-ACM300

  • Zoro # G0594312


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Nose Radius
0.126"
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-G-ACM300
Zoro #
G0594312
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.126"
Insert Thickness
0.250"
Insert Size
130632
Corner Radius
1/8 in
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm
Width
12.60mm
Thickness
0.250 in

Details

Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Coating
PVD
Insert Material
Carbide
Grade
ACM300
Mounting Style
Screw-On
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Style
LNMX
Insert Shape
Rectangle
Chip-Breaker
Yes
Inscribed Circle
0.180 in
For Use With
Shoulder Milling Cutters
Insert Application
Roughing
ANSI Number
LNEX130632PNER-G-ACM300
Item
Diamond Milling Insert
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
LNEX130632PNER-G-ACM300
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
Shape
Rectangular
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
G
Cutting Application
Roughing
Primary Material Application
Nickel, Stainless Steel, Titanium
Wiper Insert
Yes
Number of Cutting Edges
4
Measurement System
Metric
Manufacturer Grade
ACM300
ANSI Code
LNEX130632PNER-G-ACM300
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
PVD

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.