Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # RDET10T3M0EN-G-ACM300

  • Zoro # G0583027


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Nose Radius
0.197"
No. of Edges
0
Insert Application
Roughing
Cast Iron (K) Compatibility
No
Grade
ACM300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-G-ACM300
Zoro #
G0583027
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.197"
Insert Size
10T3
Insert Thickness
0.160"
Thickness
0.160 in
Cutting Edge Length
0.3940 in

Details

No. of Edges
0
Insert Application
Roughing
Cast Iron (K) Compatibility
No
Grade
ACM300
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Neutral
For Use With
Milling Cutters
Rake
-5 Degrees Radial, 10 Degrees Axial
Hardened (H) Compatibility
No
Insert Style
RDET
Insert Material
Carbide
Inscribed Circle
0.3940 in
Coating
PVD
ANSI Number
RDET10T3M0EN-G-ACM300
Insert Shape
Round
Item
Round Milling Insert
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
ANSI Code
RDET10T3M0EN-G
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, S
Shape
Round
Measurement System
Fractional Inch
Secondary Material Application ISO Code
S
Cutting Edge
Round
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Chip-Breaker Code
G
Manufacturer Grade
ACM300
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Cutting Application
Milling
Insert Holding Type
Screw-On
Hole Type
Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.