Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # RDET10T3M0EN-H-ACM300

  • Zoro # G0583042


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Coating
PVD
Insert Application
Roughing
Insert Shape
Round
Hardened (H) Compatibility
No
No. of Edges
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-H-ACM300
Zoro #
G0583042
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
10T3
Nose Radius
0.197"
Insert Thickness
0.160"
Thickness
0.160 in
Cutting Edge Length
0.3940 in

Details

Coating
PVD
Insert Application
Roughing
Insert Shape
Round
Hardened (H) Compatibility
No
No. of Edges
0
Chip-Breaker
Yes
Item
Round Milling Insert
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
RDET10T3M0EN-H-ACM300
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Grade
ACM300
Insert Material
Carbide
Inscribed Circle
0.3940 in
Non Ferrous (N) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
Milling Cutters
Insert Style
RDET
Measurement System
Fractional Inch
Shape
Round
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
ACM300
Coating Process
PVD
Secondary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN+AlCrN
Cutting Application
Milling
Clearance Angle
15 Degrees
Cutting Edge
Round
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
ANSI Code
RDET10T3M0EN-H
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Chip-Breaker Code
H

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.