Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # RDET1204M0EN-H-ACM300

  • Zoro # G0583648


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Coating
PVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Insert Style
RDET
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1204M0EN-H-ACM300
Zoro #
G0583648
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204
Insert Thickness
0.190"
Nose Radius
0.236"
Cutting Edge Length
0.4720 in
Thickness
0.190 in

Details

Coating
PVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Insert Style
RDET
Stainless (M) Compatibility
Yes
Insert Shape
Round
Cast Iron (K) Compatibility
No
Insert Application
Roughing
Cutting Direction
Neutral
Inscribed Circle
0.4720 in
Rake
-5 Degrees Radial, 10 Degrees Axial
No. of Edges
0
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
ACM300
Item
Round Milling Insert
ANSI Number
RDET1204M0EN-H-ACM300
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Material
Carbide
Manufacturer Grade
ACM300
Chip-Breaker Code
H
Cutting Application
Milling
Secondary Material Application
Nickel, Titanium
ANSI Code
RDET1204M0EN-H
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Primary Material Application ISO Code
M, S
Cutting Edge
Round
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
PVD
Secondary Material Application ISO Code
S
Insert Holding Type
Screw-On
Chip-Breaker Style
On One Side
Shape
Round

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.