Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # RDET1606M0EN-G-ACM300

  • Zoro # G0583578


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

For Use With
Milling Cutters
Cast Iron (K) Compatibility
No
Inscribed Circle
0.6290 in
Insert Thickness
0.260"
Nose Radius
0.314"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-G-ACM300
Zoro #
G0583578
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.260"
Nose Radius
0.314"
Insert Size
1606
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Details

For Use With
Milling Cutters
Cast Iron (K) Compatibility
No
Inscribed Circle
0.6290 in
Item
Round Milling Insert
Coating
PVD
Super Alloy (S) Compatibility
Yes
Insert Shape
Round
Grade
ACM300
Stainless (M) Compatibility
Yes
Insert Style
RDET
Steel (P) Compatibility
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
0
Rake
-5 Degrees Radial, 10 Degrees Axial
Chip-Breaker
Yes
Insert Application
Roughing
Lead Angle
0 Degrees
ANSI Number
RDET1606M0EN-G-ACM300
Mounting Style
Screw-On
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
On One Side
Cutting Application
Milling
Chip-Breaker Code
G
Shape
Round
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
S
Hole Type
Countersink Hole
Manufacturer Grade
ACM300
Coating Process
PVD
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Clearance Angle
15 Degrees
Cutting Edge
Round
ANSI Code
RDET1606M0EN-G

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.