Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # RDET1606M0EN-H-ACM300

  • Zoro # G0583797


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Chip-Breaker
Yes
Insert Shape
Round
Inscribed Circle
0.6290 in
Nose Radius
0.314"
Insert Size
1606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-H-ACM300
Zoro #
G0583797
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.314"
Insert Size
1606
Insert Thickness
0.260"
Cutting Edge Length
0.6290 in
Thickness
0.260 in

Details

Chip-Breaker
Yes
Insert Shape
Round
Inscribed Circle
0.6290 in
Hardened (H) Compatibility
No
Insert Material
Carbide
ANSI Number
RDET1606M0EN-H-ACM300
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Milling Cutters
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Grade
ACM300
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
No. of Edges
0
Rake
-5 Degrees Radial, 10 Degrees Axial
Item
Round Milling Insert
Insert Style
RDET
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Shape
Round
Hole Type
Countersink Hole
Manufacturer Grade
ACM300
Cutting Application
Milling
Insert Holding Type
Screw-On
Secondary Material Application
Nickel, Titanium
ANSI Code
RDET1606M0EN-H
Chip-Breaker Style
On One Side
Chip-Breaker Code
H
Cutting Edge
Round
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Material - Machining
Carbide
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Finish - Machining
TiAlN+AlCrN

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.