Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-FG-ACM300

  • Zoro # G0595292


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Mounting Style
Screw-On
Chip-Breaker
Yes
Insert Style
SEMT
Inscribed Circle
0.5280 in
Grade
ACM300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-FG-ACM300
Zoro #
G0595292
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Thickness
0.156 in
Depth of Cut
6.00mm
Cutting Edge Length
13.40mm

Details

Mounting Style
Screw-On
Chip-Breaker
Yes
Insert Style
SEMT
Inscribed Circle
0.5280 in
Grade
ACM300
Cutting Direction
Right Hand
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
No. of Edges
4
Stainless (M) Compatibility
No
For Use With
Indexable Milling Cutters
Lead Angle
45 Degrees
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
SEMT13T3AGSR-FG-ACM300
Insert Application
Roughing
Steel (P) Compatibility
Yes
Coating
PVD
Insert Material
Carbide
Hardened (H) Compatibility
No
ISO Number
SEMT13T3AGSR-FG-ACM300
Secondary Material Application
Nickel, Titanium
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
Shape
Square
Number of Cutting Edges
4
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
S
Features
Fracture Resistance
Cutting Application
Milling
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Measurement System
Metric
Primary Material Application ISO Code
M, S
Included Angle
90 Degrees
Material - Machining
Carbide
Manufacturer Grade
ACM300
Clearance Angle
20 Degrees
Chip-Breaker Code
FG
Chip-Breaker Style
On One Side
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
SEMT13T3AGSR-FG-ACM300

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.