Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-H-ACM300

  • Zoro # G0595730


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Grade
ACM300
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Thickness
0.156"
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-H-ACM300
Zoro #
G0595730
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Cutting Edge Length
13.40mm
Thickness
0.156 in
Depth of Cut
6.00mm

Details

Item
Square Milling Insert
Grade
ACM300
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Shape
Square
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Indexable Milling Cutters
Cast Iron (K) Compatibility
No
ANSI Number
SEMT13T3AGSR-H-ACM300
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Inscribed Circle
0.5280 in
Insert Material
Carbide
Chip-Breaker
Yes
Insert Application
Roughing
Lead Angle
45 Degrees
No. of Edges
4
Insert Style
SEMT
ISO Number
SEMT13T3AGSR-H-ACM300
Features
Fracture Resistance
Measurement System
Metric
Hole Type
Countersink Hole
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
S
ANSI Code
SEMT13T3AGSR-H-ACM300
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Chip-Breaker Code
H
Manufacturer Grade
ACM300
Secondary Material Application
Nickel, Titanium
Shape
Square
Material - Machining
Carbide
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Clearance Angle
20 Degrees
Wiper Insert
Yes
Coating Process
PVD
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.